COOPER INDUSTRIES 2000 Sq.Ft. 32kHz 2-Way MicroSet Ultrasonic Line Voltage Ceiling Sensor with Daylight Sensor, White
Description
Eaton’s MicroSet ultrasonic line voltage ceiling sensor is a motion sensing lighting control used for energy savings and convenience. The sensor uses low intensity, inaudible sound to detect changes in sound waves caused by motion, such as walking into the room, reaching for a telephone, or turning in a chair. It is also equipped with an ambient light level sensor, that, when enabled, the daylighting feature prevents lights from turning ON when the room is adequately illuminated by natural light.
Specifications
| Brand Name | Eaton | Item Name | Occupancy Sensor |
| Type | Daylight Sensor | Voltage Rating | 10 - 30 VDC |
| Sensor Type | Ultrasonic | Viewing Angle | 360° |
| Coverage Area | 2000 ft² | Color | White |
| Mounting Type | Ceiling | Frequency Rating | 32 kHz |
| Response Time | 10 min Auto Mode, 15 sec Test Mode | Lens Type | LED |
| Dimensions | 4.5 in W x 1.42 in H | Temperature Rating | 32 - 104 °F |
| For Use With | Incandescent, MLV, Halogen | Standards | cULus Listed, FCC Approved, RoHS Compliant |
| Application | For Conference Rooms, Open Office Areas, Restrooms, Hallways, Other Indoor Office Spaces | UPC | 032664748882 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |