Midwest® GE Power Inlet, Rainproof Unmetered, 120/240 VAC, 50 A, 1 Phase, CS6375 Receptacle, 10 kA Short Circuit Current, NEMA 3R, Surface Mount.

midu050n
ABB ELECTRIFICATION CANADA ULC U050N POWER INLET 50A 1PH 3R
In Stock
Price
$533.50
/ EA
Manufacturer:ABB ELECTRIFICATION CANADA ULC
Manufacturer #:U050N
Description
Specifications
Brand Name | Midwest Electric | Item Name | Unmetered Power Inlet |
Type | Lockable, Rainproof | Voltage Rating | 120/240 V |
Amperage Rating | 50 A | Connection Type | Screw Terminal |
Phase | 1 | Material | G90 Galvanized Steel |
Finish | Polyester Powder-Coated | Length | 14-3/8 in |
Mounting | Surface | NEMA Rating | NEMA 3R |
Standards | UL/cULus Listed |
Packages
1 - UNIT - 1 |