MIL-STED DATA PRODUCTS 200-266WH F81 Cable Jack Mil-Sted Plate Decorator
Description
CATV wall plate - with F81 connector.
Specifications
| Brand Name | Mil-Sted Data Products | Item Name | Wallplate |
| Type | Decorator Style | Length | 4-1/2 in |
| Material | High-Impact ABS Plastic | Color | White |
| Width | 2.8 in | Finish | Smooth |
| Mounting | Flush | For Use With | "F" Type Jack White F-81 Female Cable Outlet Connector |
| Includes | Matching Color Mounting Screw |
Packages
| 1 - UNIT - 1 | 10 - UNIT - 10 |