Abbotsford
goustxh240s05

MERSEN 3-Mode 120/240V Surge Protection Device

Price $203.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STXH240S05

Description

Surge-TrapĀ® STXH series surge protective device with panel mounting. It is pre-wired with 18 In 10 AWG conductors connection terminal. Designed with the industry leading Mersen TPMOVĀ® Technology. Compact footprint designed to mate with AC disconnect switches. LED status indicator (ON = good, OFF = replace). NEMA-4X enclosure for outdoor or indoor use. Fits 1/2 inch knockouts with 18 inch leads for easy installation. For use in ANSI/UL type-1 or 2 SPD installations. 3 modes of protection (L-N, L-L). Its compact size, performance and reliability are especially ideal for HVAC applications and direct mounting to air condition disconnect switches.

Specifications

Brand Name Ferraz Shawmut Item Name Surge Protection Device
Type 3-Mode Protection Voltage Rating 120 - 240 VAC
Short Circuit Rating 200 kA Modes of Protection L-N, L-L
Frequency Rating 50/60 Hz Peak Surge Current 50 kA
Nominal Discharge Current 20 kA Indicator Type LED
Connection Pre-wired with 18 in 10 AWG conductors Material Polycarbonate
Dimensions 81.788 mm H Mounting Type Panel
Enclosure Type NEMA 4X Warranty 3 yr
Standards UL 96A, UL 1449, Type 1 SPD, File E210793 CSA C22.2 Certified, Type 1 SPD ANSI/IEEE C62.41.1, C62.41.2, C62.45 Application For any 120 - 240 V Application, Exterior Area
UPC 782001472504

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok