6-Outlet Metal Surge Protector with Lighted Circuit Breaker Switch, Dark Gray.

sou41546
SOUTHWIRE 41546 6-Outlet Metal Surge Protector with Lighted Circuit Breaker Switch, Dark Gray
Availablefor Backorder
Price
$19.37
/ EA
Manufacturer:SOUTHWIRE
Manufacturer #:41546
Description
Specifications
Brand Name | Southwire | Item Name | Surge Protector |
Voltage Rating | 120 V | Power Rating | 1800 W |
Number of Outlets | 6 | Energy Rating | 900 J |
Material | Metal | Color | Dark Gray |
For Use With | Lighted Circuit Breaker Switch | Includes | 3 ft Cord |
Application | Protects Your Electrical Devices From Sudden Voltage Spikes By Limiting The Current Flowing Into The Devices |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |