SIEMENS TPS3A1115D2 Type 2, EXTERNAL, 150 kA, 120/240V 1PH 3W Audible Alarm, Dry Contacts.This pa...
Description
Type 2, EXTERNAL, 150 kA, 120/240V 1PH 3W Audible Alarm, Dry Contacts.This part replaces US2:TPS3A1115D.
Specifications
Brand Name | Siemens | Sub Brand | TPS311 |
Item Name | Surge Protection Device | Type | Type 2 |
Voltage Rating | 120/240 V | Number of Wires | 3 |
Short Circuit Rating | 150 kA | Phase | 1 |
Connection | Wire Leads | Material | Polycarbonate |
Dimensions | 6 in W x 4 in D x 6 in H | Mounting Type | External/Wall |
Enclosure Type | NEMA 4X | Standards | UL 1449 Listed, CSA22.2No.269.1 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766259975 |
Packages
1 - UNIT - 1 |