Abbotsford
cwd7511w

COOPER INDUSTRIES 7511W-SP-C 15Amp 120/277V 1-Pole Standard Grade Decorator Lighted Switch - Back Wire/Push Wire, White

Price $21.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7511W-C-BX-L

Description

Decorator Lighted Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire. Lighed switches glow in "off" position.

Specifications

Brand Name Eaton Item Name Decorator Switch
Type Standard Grade Voltage Rating 120/277 V
Amperage Rating 15 A Number of Poles 1
Action Maintained Conductor Size 14-12 AWG
Color White Mounting Type Flush

Packages

1 - UNIT - 1 12 - UNIT - 12 288 - UNIT - 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok