Abbotsford
cwd7604gy

COOPER INDUSTRIES 7604GY-BOX 15Amp 120-277V 4-Way Commercial Grade AC Decorator Switch - Back and Side Wire, Gray

Price $58.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7604GY-BOX

Description

Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire- One-piece wrap around auto-grounding strap for ground integrity in severe conditions- Welded construction provides superior assembly security under heavy use- Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time- Tarnish resistant with minimal color change over time

Specifications

Brand Name Cooper Industries Item Name Decorator Switch
Type 4-Way Grade Commercial
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Action Maintained Actuator Antimicrobial Paddle
Load Type CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control Conductor Size 14-10 AWG
Wiring Type Back and Push Wired Material Thermoplastic
Color Gray Mounting Type Flush
Standards UL Listed UPC 032664647161

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50