COOPER INDUSTRIES 7623LA-BOX 20Amp 120V/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Light Almond
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | Switch | Number of Poles | 1 |
Actuator | Antimicrobial Paddle | Material | Thermoplastic |
Color | Light Almond | UPC | 032664647666 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |