Abbotsford
lutsc1pstp

LUTRON SC-1PS-TP 15A 1-Pole 120-277V Diva Mechanical Rocker Switch, Taupe

Price $24.13 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SC-1PS-TP
Documents Documents

Description

General purpose mechanical switch. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads. No derating if ganged. Wallplate sold separately. Satin ColorsĀ® finishes.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Rocker Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Contact Configuration Screw terminal Number of Poles 1
Power Rating 1800/4155 W Contact Rating 15 A
Actuator Paddle Mounting Wallbox
Terminal Type Screw Enclosure Standard Plastic
Material Metal/Plastic Color Taupe
Finish Satin Dimensions 4.69 x 2.94 in
Standards UL, cUL Listed, NOM Certified Application For Lighting Control
UPC 027557508438

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok