Abbotsford
pastm811wcc6

PASS & SEYMOUR TM811WCC6 15Amp 120V TradeMaster® Decorator Combination Two Single Pole Switches, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM811WCC6

Description

FEATURES AND BENEFITS:• Impact-resistant face and body.• Fully rounded back body protects wires from being damaged by sharp edges.• Clear identification of circuits.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Ground screw position under the end of the strap minimizes the risk of contact• Full wraparound metal strap with lock-in tabs.• Patented split circuit tab – easily accessible, and can be reinstalled without a tool• Unique “Up/Down” switches match the look and feel of standard Decorator switches.• Largest breadth of 15 amp offering.• All screws are tri-drive.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects

Specifications

Brand Name Pass & Seymour Item Name Decorator Combination Switch
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator 2-Rocker/Button
Material Thermoplastic Color White
Finish Gloss Standards cULus Listed
UPC 785007857429

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok