Brush seater and commutator cleaner is a gentle acting abrasive for seating carbon brushes and cleaning commutators and slip rings. Soft, loosely bound grain produces a scouring effect when held against commutator. Will not remove or scratch copper and self-cleaning.

idi23041s
IDEAL INDUSTRIES 23-041S 3" x 2" x 6" Brush Seater And Commutator Cleaner, Soft
Not available for order
Price
$273.48
/ EA
Manufacturer:IDEAL
Manufacturer #:23-041S
Description
Specifications
Brand Name | Ideal | Item Name | Brush Seater and Commutator Cleaner |
Type | Self-Cleaning, Flat, Straight | Length | 6 in |
Width | 2 in | Depth | 3 in |
Grade | Soft | UPC | 783250244133 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |