PRIMESOURCE 67253 Lilly Fasteners Rake Magnetic
Description
Magnetic rake. Made of aluminium head with ceramic magnets. 59 inch handle length. Lightweight aluminium head with ceramic magnets and hardwood handle. Powerful magnetic draw quickly and efficiently removes metal debris. Its teeth dig down below the surface to pick up nails and screws from dirt, sand, gravel, wood chips, grass. Flip it over to clear metal hazards from smooth surfaces such as driveways and garages. Suitable for cleaning worksites, lawns, playgrounds and sand courts.
Specifications
Brand Name | Primesource Building Products | Sub Brand | Lilly |
Item Name | Rake | Type | Magnetic |
Handle Length | 59 in | Handle Material | Hardwood |
Application | Suitable for Cleaning Worksites, Lawns, Playgrounds and Sand Courts |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |