Abbotsford
klnd2038ncr

KLEIN TOOLS D203-8NCR 8-inch Long Nose Side Cutters Pliers, Strip/Crim

Price $65.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D203-8NCR

Description

These Long Nose Side-Cutting Pliers strip 12 AWG solid wire and crimp connectors, lugs and terminals.The heavier design allows for easier, more comfortable cutting. The cutting knives are induction hardened for long life. The long nose is great for grabbing and looping wire.


Crimps connectors, lugs & terminals

Specifications

Brand Name Klein Tools Item Name Long Nose Plier with Side Cutter
Type Heavy Duty Jaw Type Straight
Jaw Size 2.313 in L x 1 in W x 1/2 in T Jaw Material Alloy Steel
Handle Length 4.03 in Handle Type 1-Component
Handle Material Plastic Dipped Overall Length 8-7/16 in
Color Yellow Grip Application Working in Confined Areas, Cleanly Strips 12 AWG Wire, Stripping, Crimping
UPC 092644710346

Packages

1 - UNIT - 1 6 - UNIT - 6