IDEAL INDUSTRIES 36-306 1-7/16" TKO™ Carbide Tipped Hole Cutter
Description
Ideal 36-306 Tko Carbide Tipped Hole Cutter, 1-7/16 In Hole
Specifications
Brand Name | Ideal | Sub Brand | TKO™ |
Item Name | Hole Cutter | Type | Hexagon Holder |
Hole Diameter | 1-7/16 in | Tooth Material | Carbide Tip |
For Use With | Stainless Steel | Application | For Sheet Metal Cutting |
UPC | 783250670611 |
Packages
1 - UNIT - 1 |