Abbotsford
idi36308

IDEAL INDUSTRIES 36-308 1-3/4" TKO™ Carbide Tipped Hole Cutter

Price $110.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-308

Description

TKOâ„¢ SmoothStartâ„¢ pilot drill prevents carbide damage by gradually guiding cutter to material. Precision ground carbide teeth for fast cutting of clean, round holes. Designed specifically for sheet metal cutting, even stainless steel. Over drill flange built in to prevent penetration beyond the sheet metal.

Specifications

Brand Name Ideal Sub Brand TKO
Item Name Hole Cutter Type Carbide Tipped Hole Cutter
Cutting Material Aluminum, Brass, Cast Iron, Non-Ferrous Metals, Stainless Steel Application For 1-1/4 IN Conduit Pipe
UPC 783250670635

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok