idi35393

IDEAL INDUSTRIES 35-393 7/16" Hole Saw Arbor (1/2-20 in Thread Size)

Not available for order
Price $31.70 / EA
Manufacturer:IDEAL
Manufacturer #:35-393

Description

Hole saw arbor with durable steel construction means years of long-lasting performance. Set-screw in body allows easy replacement of the pilot drill. Save valuable time through this versatile design. Instantly change hole saws without tools and without having to remove the arbor from the chuck. 1/4 inch high-speed drill pilots for fast hole starting.

Specifications

Brand Name Ideal Item Name Hole Saw Arbor
Diameter 1/2 in Shank Size 7/16 in
Cutting Depth 1/4 in Shank Type Hex
Material Steel Standards RoHS Compliant
UPC 783250353934

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok