IDEAL INDUSTRIES 35-394 7/16" Hole Saw Arbor (5/8-18 in Thread Size)
Description
Hole saw arbor with durable steel construction means years of long-lasting performance. Set-screw in body allows easy replacement of the pilot drill. Save valuable time through this versatile design. Instantly change hole saws without tools and without having to remove the arbor from the chuck. 1/4 inch high-speed drill pilots for fast hole starting.
Specifications
Brand Name | Ideal | Item Name | Hole Saw Arbor |
Diameter | 5/8 in | Shank Size | 7/16 in |
Cutting Depth | 1/4 in | Shank Type | Hex |
Material | Steel | Standards | RoHS Compliant |
UPC | 783250353941 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 10 - UNIT - 10 |