Abbotsford
idi90063

IDEAL INDUSTRIES 90-063 1/4 inch x 54 inch Serrated Combination Flexible Bit Type C

Price $76.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:90-063

Description

Multi-purpose versatile bit for clean holes. Designed for easy to medium wood drilling and light metal. Pressure is needed for starting and pulling the bit through the wood.

Specifications

Brand Name Ideal Item Name Flexible Drill Bit
Type Serrated, Combination Overall Length 54 IN
Standards RoHS Application For Wood
UPC 783250900633

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok