IDEAL INDUSTRIES 90-067 3/8 inch x 54 inch Serrated Combination Flexible Bit Type C
Description
Type C serrated combination flexible bit is a multi-purpose versatile bit for clean holes. Designed for easy to medium wood drilling and light metal. Pressure is needed for starting and pulling the bit through the wood.
Specifications
Brand Name | Ideal | Item Name | Flexible Drill Bit |
Type | Serrated, Combination, Type C | Shank Type | Cylindrical Plug-In Axle |
Diameter | 3/8 in | Overall Length | 1371.6 mm |
Standards | RoHS | Application | Wood, Non-Ferrous Metals, Stainless Steel |
UPC | 783250900671 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |