Abbotsford
idi36266

IDEAL INDUSTRIES 36-266 6-Piece BUL-Z-EYE™ Electrician's Kit

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:36-266

Description

BUL-Z-EYE™ 6 piece electrician's kit includes five different bit sizes, a 5-1/2 inch extension bar, and a convenient carrying case, giving you everything you need for drilling multiple hole sizes in any wood material. Twin cutting edges for superior cutting speed and ultra clean holes. Precision ground teeth with up to 50% wider cutting surface, provides clean and balanced cuts for maximum control. Robust replaceable lead screw with burr-free threads that feed the bit through the wood at a consistent rate. Precision machined shaft for bit concentricity to eliminate wobble and deliver a truer hole. Black oxide coated, heat treated and hardened for added durability. Quick-change shank for fast, secure change out.

Specifications

Brand Name Ideal Sub Brand Bul-Z-Eye™
Item Name Self-Feed Bit Kit Type 6-Piece
Includes 36-250 1 in, 36-252 1-1/4 in, 36-253 1-3/8 in, 36-2562 in, 36-259 2-9/16 in Bits, 36-273 5-1/2 in Extension Bar and Carrying Case Application For Wood
UPC 783250686278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok