Abbotsford
grngsb07

GREENLEE GSB07 7/8-inch Step Bit

Price $93.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GSB07
Documents Documents

Description

Durable split-point tip for fast, accurate material penetration.?;Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.?;Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.?;Improved double flute design for superior chip evacuation, cutting speeds and tool life.?;Three-flat shank for all 1/2” drill chucks.?;Laser markings for quick, easy product and size identification.;Replaced 34411

Specifications

Brand Name Greenlee Item Name Step Drill Bit
Type Single-Hole Minor Diameter 7/8 in
Major Diameter 3/16 in Number of Steps 1
Material Steel Series GSB
Size #7 Cutting Depth 3.5 mm
Shank Type 3-Flat Applicable Materials Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminate
UPC 783310081975

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok