Abbotsford
grngsb09b

GREENLEE GSB09-B 1-1/8 inch Step Bit (#9)

Price $103.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GSB09-B

Description

1/18 inch Step Bit. Durable split-point tip for fast, accurate material penetration. Patented split-step design optimizes chip load for fast, smooth cutting and more holes per charge. Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling. Improved double flute design for superior chip evacuation, cutting speeds and tool life. Three-flat shank for all 1/2 inch drill chucks.

Specifications

Brand Name Greenlee Item Name Step Drill Bit
Minor Diameter 3/16 in Major Diameter 1/8 in
Number of Steps 4 Size #9
Shank Type 3-Flat Applicable Materials Cuts Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastics and Laminates
UPC 783310082071

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok