Abbotsford
mil48899212

MILWAUKEE TOOL 48-89-9212 7/8 inch - 1-3/8 inch Step Drill Bit

Price $57.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9212
Documents Documents

Description

Milwaukee's line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 1/4 in. hex shank allows for fast bit change in impact drivers and sure grip in chucks.

Specifications

Brand Name Milwaukee Size 1-3/8 in
Flute Length 0.5 in UPC 045242307739

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok