mil48899256

MILWAUKEE 48-89-9256 Impact Duty, Shockwave™ Step Bit Kit 13 Steps

Availablefor Backorder
Price $195.77 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-9256

Description

Titanium aluminum nitride (TiBone) coating delivers 5x longer life than competitive impact step bits

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Step Bit Kit Type Mechanical
Number of Steps 13 Number of Hole Sizes 1
Material Titanium Size #2, #3, #8
Overall Length 3-17/64, 3-43/64, 3-29/32 in Step Length 3/4 in
Number of Flutes 2 Flute Type Spiral
Shank Size 1/4 in Shank Type Hex
Finish Titanium Coated Application For Impact Drivers and Drill Drivers
UPC 045242505135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok