FEATURES:• Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture• Proprietary tool steel and heat treat process for maximum strength and durability• Hardened S2 Modified Impact Resistant Steel for extended bit life• CNC milled magnetic tips for supreme grip• Impact Rated for Heavy Duty use

nornibbi015
NORSKE TOOLS NIBBI015 3-1/2-inch #1 Square Recess
In Stock
Price
$4.14
/ EA
Manufacturer:NORSKE
Manufacturer #:NIBBI015
Description
Specifications
Brand Name | Norske Tools | Sub Brand | Norske |
Item Name | Insert Bit | Type | Impact, Torsion |
Specifications | S2 Grade Steel / Steel Hardness HRC58-62 | Material | Steel |
Finish | Black Satin | Color | Black Satin |
Series | G1 Impact Torsion Bits Industrial | Tip Size | #1 |
Drive Size | 1/4 in | Point Type | Square Recess |
Shank Type | Hex | Dimensions | 3-1/2 in L |
For Use With | Regular drills and impact drivers | Application | Driving Fasteners |
UPC | 628204622158 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |