nornibbi041

NORSKE TOOLS NIBBI041 6-inch #2 Square Recess Bit

In Stock
Price $6.92 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:NIBBI041

Description

FEATURES:• Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture• Proprietary tool steel and heat treat process for maximum strength and durability• Hardened S2 Modified Impact Resistant Steel for extended bit life• CNC milled magnetic tips for supreme grip• Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Sub Brand Norske
Item Name Insert Bit Type Impact, Torsion
Specifications S2 Grade Steel / Steel Hardness HRC58-62 Material Steel
Finish Black Satin Color Black Satin
Series G1 Impact Torsion Bits Industrial Tip Size #2
Drive Size 1/4 in Point Type Square Recess
Shank Type Hex Dimensions 6 in L
For Use With Regular drills and impact drivers Application Driving Fasteners
UPC 628204622417

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok