PRODUCT FEATURES:- Innovatively designed FLEX TECH TORSION ZONE absorbs high torque stress and reduces bit fracture- Proprietary tool steel and heat treat process for maximum strength and durability- Hardened S2 Modified Impact Resistant Steel for extended bit life- CNC milled magnetic tips for supreme grip

nornibbi045
NORSKE TOOLS NIBBI045 12-inch #1 Square Recess Bit
Availablefor Backorder
Price
$15.70
/ EA
Manufacturer:NORSKE
Manufacturer #:NIBBI045
Description
Specifications
Brand Name | Norske Tools | Item Name | Insert Bit |
Type | Impact, Torsion | Material | Steel |
Tip Size | #1 | Point Type | Square Recess |
Dimensions | 12 in L |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |