Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #1 6in green.

rac70160g
RACK-A-TIERS 6 inch Bulk #1 Green Robertson Square Bit
Availablefor Backorder
Price
$5.50
/ EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70160G
Description
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Insert Bit | Type | Color Coded |
Specifications | Bulk Bits - #1 Green Driver x 6" | Material | High Speed Steel |
Finish | Green | Color | Green |
Tip Size | #1 | Point Type | Square Recess |
Dimensions | 6 in L | Standards | CSA Certified, UL Listed |
UPC | 625912701601 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 40 - UNIT - 40 |