The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE® POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE® REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials. MILWAUKEE® M18™ REDLITHIUM™ Battery Packs deliver more work per charge and more work over the life of the pack. Featuring 4-mode drive control provides users with greater control over output speed and power. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws. This new impact driver also features Tri-LED lighting, illuminating the area of work while eliminating shadows. The M18 FUEL 1/4” Hex Impact Driver is part of MILWAUKEE® M18 system which is fully compatible with over 200+ solutions.

mil295322
MILWAUKEE 2953-22 HEX IMPACT DRIVER XC KITM18 FUEL
Availablefor Backorder
Price
$399.00
/ EA
Manufacturer:MILWAUKEE
Manufacturer #:2953-22
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Impact Driver Kit | Type | Cordless, Reversible |
Drive Type | Hex | Drive Size | 1/4 in |
Blows Per Minute | 4400 in/min | Torque Rating | 2000 in-lb |
No Load Speed | 3900 r/min | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Battery Capacity | 5 Ah |
Housing Material | Glass Filled Nylon | Control Type | Variable Speed |
Tool Length | 3.9 in | Tool Weight | 2.55 lb |
Warranty | 5 yr Tool, 3 yr Battery | Includes | (2) Battery, (2) M18 5.0 Ah Battery Packs, (1) M18 and M12 Charger, (1) Case, (1) Belt Clip |
Standards | UL Listed | UPC | 045242637874 |
Packages
1 - UNIT - 1 |