Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12TM cordless lithium-ion 3/8” drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0-1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. The all-metal single-sleeve ratcheting chuck offers superior bit grip, so you won’t have to stop for bit retightening or lost bits. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M12 REDLITHIUM batteries, a 30-minute charger and carrying case.

mil241022
MILWAUKEE TOOL 2410-22 M12™ Cordless Lithium-Ion 3/8” Drill/Driver Kit
Not available for order
Price
$220.34
/ EA
Manufacturer:MILWAUKEE
Manufacturer #:2410-22
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Drill/Driver Kit | Type | Cordless |
Chuck Size | 3/8 in | Chuck Type | Single Sleeve Ratcheting |
Torque Rating | 275 in-lb Peak | Voltage Rating | 12 V |
Battery Type | Lithium-Ion | Speed Rating | 0 - 1500 r/min (High), 0 - 400 r/min (Low) |
Battery Capacity | 1.4 Ah | Housing Material | Metal |
Handle Type | T-Handle | Color | Back/Red |
Dimensions | 7.3 in L | Includes | (1) M12 Drill Driver, (2) M12 Redlithium Batteries, 30 min Charger, Carrying Case |
UPC | 045242192083 |
Packages
1 - UNIT - 1 |