Abbotsford
MIL250522

MILWAUKEE TOOL 2505-22 M12 FUEL Installation Drill/Driver Kit

Price $348.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2505-22

Description

Our M12 FUEL™ installation drill/driver kit features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool’s compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE™ brushless motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications. The installation drill/driver features REDLINK Plus™ intelligence, protecting your tool from overloading or overheating. The compact cordless drill/driver is powered by our M12™ REDLITHIUM™ battery packs, delivering you with more run-time per charge and more work over the life of the pack. In addition to the 12 Volt tool and four attachments, a compartmentalized contractor bag is included to hold each individual head. This kit also includes two M12™ REDLITHIUM™ CP2.0 battery packs (48-11-2420) and an M12™ charger (48-59-2401).


4-in-1 Dedicated Solutions

Unrivaled Access and Control

Up to 300 in-lbs of max torque

Offset Attachment provides ultimate access to tight corners and will not damage or mar finished materials when fastening

Right Angle Attachment provides efficient fastening and/or drilling at 90 degrees for unrivaled access in tight spaces

All Metal 3/8” Chuck and ¼” Hex attachments add to user productivity by delivering the versatility to efficiently perform most drilling & fastening applications

Magnetic Bit Holder holds multiple bits on board to save time when switching accessories

5.12” wide and only 2.0lbs with battery attached

Inline grip allows for maximum tool control and easier access to hard to reach places

Top of tool is flat, allowing for easier drilling/fastening when tool is flush to a surface

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Installation Drill/Driver Kit Type Cordless, Compact, 4 in 1
Chuck Size 3/8 in Torque Rating 300 in-lb
Voltage Rating 12 V Battery Type Lithium-Ion
Battery Capacity 6 Ah Housing Material Nylon
Color Black,Red Dimensions 5.12 in L x 1.8 in W x 7 in H
Includes (1) 2505-20 M12 FUEL™ Installation Drill/Driver, (2) 48-11-2420 M12™ RedLithium™ CP2.0 Battery, (1) 48-59-2401 M12™ Lithium-ion Battery Charger, (1) Right Angle Attachment, (1) Offset Attachment, (1) 3/8 in Metal Chuck Attachment, (1) 1/4 in Hex Attachment, (1) Compartmentalized Contractor Bag, (1) Belt Clip UPC 045242541232

Packages

1 - UNIT - 1