The MILWAUKEE® M18 FUEL™ 1/2” Drill Driver is the Industry's Most Powerful Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop™ Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE® REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability and corrosion resistance.

mil290322
MILWAUKEE 2903-22 DRILL DRIVER KITM18 FUEL
In Stock
Price
$418.00
/ EA
Manufacturer:MILWAUKEE
Manufacturer #:2903-22
Description
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | Drill/Driver Kit | Type | Cordless, Compact |
Chuck Size | 1/2 in | Chuck Type | Keyless |
Torque Rating | 1400 in-lb | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Speed Rating | 2100 r/min |
Battery Capacity | 5 Ah | Housing Material | Glass Filled Nylon/Metal |
Handle Type | Side | Color | Black/Red |
Dimensions | 6.88 in L x 2.38 in W | Includes | (1) M18 FUEL 1/2 in. Drill ), (2) M18 Redlithium XC5.0 battery, (1) M18 and M12 Multi-Voltage Charger, (1) Side Handle, (1)Case |
UPC | 045242637713 |
Packages
1 - UNIT - 1 |