Abbotsford
mil260220

MILWAUKEE TOOL 2602-20 M18™ Cordless 1/2" Hammer Drill/Driver (Tool Only)

Price $156.25 / EA
Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2602-20

Description

The most compact hammer drill/driver in its class is up to 20% faster in concrete than the competition. Built with a Milwaukee® 4-Pole Frameless Motor, this M18TM cordless lithium-ion ½” hammer drill/driver delivers best-in-class 550 in-lbs of peak torque with the XC Extended Capacity REDLITHIUM™ Battery (sold separately). A variable-speed trigger provides speed control between 0-1,700 RPM on high speed and 0-550 RPM on low, with 0-29,000 BPM. This maneuverable, ergonomic hammer drill/driver is the only one in its class with an all-metal gear case for maximum durability, even on the most challenging worksites. Use with the REDLITHIUM™ Compact or Extended Capacity Battery Pack for more work per charge and more work over pack life than the competitors.

Specifications

Brand Name Milwaukee Sub Brand M18™, RedLithium
Item Name Hammer Drill/Driver Type Cordless
Chuck Size 1/2 in Chuck Type Single Sleeve Ratcheting
Torque Rating 550 in-lb Voltage Rating 18 VDC
Battery Type Lithium-Ion Speed Rating 0 - 1700 r/min (High), 0 - 450 r/min (Low)
Housing Material Metal Handle Type Ergonomic
Dimensions 8-1/2 in L UPC 045242194933

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok