Get up to 2X longer life, 40% more runtime, 35% harder hitting and 10% faster drilling in 3-mode operation in one versatile tool. Industry-leading durability is yours with Milwaukee’s exclusive motor design and maximized component size. Powered by an unmatched REDLITHIUMTM Battery (sold separately), the 7/8” SDS-Plus Rotary Hammer delivers 0-1,400 RPM, 0-4,800 BPM and up to 40% more runtime than competitive cordless models. With 1.4 ft-lbs of impact energy, it also delivers 10% faster drilling and 35% harder hitting. A mechanical clutch protects the motor when the bit binds, and Milwaukee’s Anti-Vibration System protects you while offering greater comfort. Three-mode operation offers maximum versatility and is easily changed with convenient, two-finger controls. The tool includes a side handle and depth rod.