Abbotsford
mil261120

MILWAUKEE TOOL 2611-20 M18™ Cordless High-Performance 1/2-inch Hammer Drill/Driver (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2611-20

Description

Revolutionary power, run-time and ergonomics, with up to 65 percent more holes per charge. The M18™ cordless high-performance hammer drill/driver generates best-in-class power, with 750 in-lbs of torque to meet the most rigorous worksite demands. It is the most compact high-performance hammer drill available, minimizing fatigue and maximizing productivity by fitting into tight spaces. The REDLITHIUM™ XC Extended Capacity Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps monitoring the charge more accurately, so there’s less downtime on the job. The M18™ Hammer Drill/Driver’s easy-to-use all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip and side handle give ultimate comfort and control during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Hammer Drill/Driver Type Cordless, High Performance
Chuck Size 1/2 in Chuck Type Adjustable, Single Sleeve Ratcheting
Torque Rating 750 in-lb Peak Voltage Rating 18 V
Battery Type Lithium-Ion Speed Rating 0 - 1800 r/min (High), 0 - 450 r/min (Low)
Housing Material Metal Handle Type T-Handle/Ergonomic/Nonslip/Soft Grip
Color Back/Red Control Type Variable Speed Trigger
Dimensions 9-1/4 in L Includes (1) 2611-20 M18 Cordless High-Performance 1/2 in Hammer Drill/Driver (Tool Only), (1) Side Handle
UPC 045242158744

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok