Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables

Description
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Cable Stapler | Type | Cordless |
Crown Size | 3/4 in | Gauge | 18 ga |
Staple Capacity | 45 | Voltage Rating | 12 VDC |
Battery Capacity | 2 Ah | Housing Material | Glass Filled Nylon |
Color | Gray/Red | Dimensions | 6.5 in L x 2.65 in W x 11.6 in H |
For Use With | Milwaukee MNM1-600 1 in Insulated Cable Staples | Standards | UL/cUL Listed |
UPC | 045242571680 |
Packages
1 - UNIT - 1 |