Compact size eliminates the majority of manual staple installation needed for NM-B and low voltage cables

Description
Specifications
Brand Name | Milwaukee | Sub Brand | M12™ |
Item Name | Cable Stapler Kit | Type | Cordless |
Crown Size | 3/4 in | Gauge | 18 ga |
Staple Capacity | 45 | Battery Type | Lithium-Ion |
Voltage Rating | 12 V | Battery Capacity | 2 Ah |
Housing Material | Glass Filled Nylon | Color | Gray/Red |
Dimensions | 6.5 in L x 2.65 in W x 11.6 in H | For Use With | Milwaukee MNM1-600 1 in Insulated Cable Staples |
Includes | (1) 2448-20 M12™ Cable Stapler, (1) 48-11-2420 M12™ Redlithium™ CP2.0 Battery, (1) 48-59-2401 M12™ Lithium-Ion Battery Charger | Standards | UL/cUL Listed |
UPC | 045242571697 |
Packages
1 - UNIT - 1 |