gessust45710008c

PUMPS AND PRESSURE SU-ST457_100_08C TURBO NOZZLE 8.0 ORIFICEURETHANE COATING

Not available for order
Price $243.10 / EA
Manufacturer:PUMPS AND PRESSURE
Manufacturer #:SU-ST457_100_08C

Description

Increases cleaning efficiency by as much as 375%. The 0° rotation creates a cleaning and tearing action. The two turbo nozzles cover twice the amount of surface are resulting in saving time and money.

Specifications

Brand Name Suttner Item Name Twin Turbo Nozzle Lances
Type 8 Orifice Inlet Size 1/4 in
Pressure Rating 6000 lb/in² Finish Urethane Coating
Dimensions 42 in L Connection Type MPT

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok