Abbotsford
mil48228487

MILWAUKEE TOOL 48-22-8487 PACKOUT™ Large Wall Plate

Price $54.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8487
Documents Documents

Description

The PACKOUT™ Large Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Large Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Large Wall Plate has a 150lbs weight capacity when mounted in the shop, and a 75lbs when mounted in vehicles. As part of the PACKOUT™ Modular Storage System, the PACKOUT™ Large Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Wall Plate Type Large
Material Polymer Color Black
Dimensions 20 in L x 30-3/4 in W x 1.2 in H For Use With All Packout Components
UPC 045242617586

Packages

6 - UNIT - (6)