Abbotsford
mil48228331

MILWAUKEE TOOL 48-22-8331 PACKOUT™ 6-inch Curved Hook

Price $24.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8331

Description

The PACKOUT™ 6” Curved Hook delivers the most secure mounting when paired with PACKOUT™ Wall Plates, strongly holding the PACKOUT™ solution mounted to the wall. This hook is constructed with metal reinforcement to maintain shape when loaded and is optimized to store cords, heavy long-handled tools, and more. To keep your tools securely in place and protected, this hook features protective rubber grips. Additionally, our hook features connectivity with PACKOUT™ solutions allowing you to fully customize your shop, MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Curved Hook Type Reinforced
Capacity 25 lb Material Polymer, Steel
Finish Black/Red Dimensions 6 in
UPC 045242617944

Packages

5 - UNIT - (5)