The FLIR 4MP QUAD HD Motorized WDR Vandal Dome Camera features the latest MPX technology delivering excellent picture quality over coax cabling in any lighting condition*. Ideal for retrofit applications, the camera is compatible with FLIR MPX DVRs offering an upgrade to HD resolution without the hassle of running new cables. Ultra WDR capability up to 120dB ensures excellent image quality in high contrast scenes.

flic357vw4
4MP C357VW4 Series MPX Quad HD Motorized WDR Vandal Dome Camera
Not available for order
Price
$337.80
/ EA
Manufacturer:LOREX
Manufacturer #:C357VW4
Description
Specifications
Brand Name | FLIR | Item Name | Motorized Vandal Dome Camera |
Type | Outdoor | Power Rating | 8 W (DC)/10.5 W (AC) |
Dimensions | 4.8 in dia x 3.5 in H | For Use With | FLIR MPX DVRs |
Standards | IP67 Weatherproof, IK10 Vandalproof Rated, CE, FCC Certified, RoHS Compliant | Application | For Retrofit Applications |
Packages
1 - UNIT - 1 |