Abbotsford
KLN69140

KLEIN TOOLS 69140 K-Type Temperature Pipe Clamp

Price $35.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69140

Description

Specific for HVAC applications, this Temperature Pipe Clamp (and other Klein K-Type Accessories) extend working temperature ranges for Klein's HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include High Temperature Thermocouple Wire, Temperature Probe and Banana Plug Adapter.


Measures temperature from -4 to 212-degrees F (-20 - 100-degrees C) with ±2 accuracy

Clamps around pipes from 1/4 to 1-3/8-Inch diameter (up to 3.5 cm)

Flexible lead with length of 40-Inches (102 cm)

Works with any digital multimeter that measures temperature

Works with any clamp meter that measures temperature

Accuracy of the thermocouple is dependent on the accuracy of the meter being used

Banana plug adapter included with this clamp

Banana plug adapter also sold separately (Cat. No. 69146)

Specifications

Brand Name Klein Tools Item Name Pipe Clamp
Type K-Type, Temperature Overall Length 5-1/4 in
Material ABS Temperature Rating -4 to 212 °F
For Use With 1/4 - 1-3/8 in (6.4 to 34.9 mm) Pipes Standards California Proposition 65 Warning
Application For HVAC UPC 092644690679

Packages

1 - UNIT - 1