Abbotsford
KLN69144

KLEIN TOOLS 69144 K-Type Temperature Probe

Price $59.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69144

Description

Specific for HVAC applications, this Temperature Probe (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, High Temperature Thermocouple Wire and Banana Plug Adapter.


Excellent for measurements in ducts for HVAC applications

Measures temperature from -58 to 1112° F (-50 to 600°C)

Pointed tip can easily pierce fiberglass ductwork for HVAC measurements

Coiled lead with length of 5-feet (102 cm)

Banana plug adapter included with probe

Adapter also sold separately (Cat. No. 69146)

Specifications

Brand Name Klein Tools Item Name Temperature Probe
Type K-Type Overall Length 12-1/2 in
Material Stainless Steel Temperature Rating -58 to 1112 °F
For Use With Klein's HVAC Digital Multimeters and Clamp Meters Standards California Proposition 65 Warning
Application For HVAC UPC 092644690693

Packages

1 - UNIT - 1