×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN69146

KLEIN TOOLS 69146 K-Type to Banana Plug Adapter

Price $12.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:69146

Description

Specific for HVAC applications, this Banana Plug Adapter (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, High Temperature Thermocouple Wire, and Temperature Probe.


Allows K-Type temperature thermocouples to be used with a meter with banana plug ports

Drop protection to 3m

Works with other brand meters that measure temperature

Same adapter that comes with most Klein clamp and multimeter accessories

Adapter provides customer flexibility with their digital multimeter or clamp meter

Specifications

Brand Name Klein Tools Item Name Plug Adapter
Type K-Type to Banana Overall Length 2.12 in
Material ABS For Use With Klein's HVAC Digital Multimeters and Clamp Meters
Application For HVAC UPC 092644690709

Packages

1 - UNIT - 1