Abbotsford
grngt15

GREENLEE GT-15 Non-Contact Voltage Detector

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:GT-15

Description

Greenlee is the leader in electrical testing and measurement and has been for more than fifteen years. Greenlee's innovative products are designed to withstand the rigorous tasks and harsh elements known to be found on the jobsite. This means with Greenlee, you have tough and reliable tools that make your job faster, safer and easier. The Greenlee GT-15 non-contact low voltage detector is used to detect voltage in low voltage applications ranging from 12-90-Volt AC. Safe, non-contact voltage detection. Bright LED and audible alarm if voltage is present. on/off switch for longer battery life. Convenient pen-size device easily fits into pockets or tool pouches. Accessories included: (2) 1.5-Volt AAA batteries. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Low Voltage Detector
Type Non-Contact Voltage Rating 12 - 90 VAC
Maximum Voltage Range 90 VAC Power Supply (2) 1.5 V Battery
Indicator Type LED and Tone Visibility LED
Frequency Rating 50 - 500 Hz Environmental Conditions <80% Non-Condensing Relative Humidity, 2000 m Altitude
Standards C/US UL Listed, CE Listed Application HVAC Thermostats, Industrial Control Wiring, Doorbells and Low Voltage Lighting
UPC 783310090236

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok