flut61000proamer

FLUKE 5134747 Voltage Tester Split Digital 1000 VAC/VDC

Availablefor Backorder
Price $476.92 / EA
Qty EA
Manufacturer:FLUKE
Manufacturer #:5134747

Description

Fluke T6-1000 Electrical tester. Measure voltage to 1000 V AC without test leads. Simultaneously measure voltage and current. 17.8 mm open fork is widest in the industry. Measure up to 200 A on 4/0 wires (120 mm2).

Specifications

Brand Name Fluke Item Name Voltage Tester
Type Split Digital Voltage Rating 1000 VAC/VDC
Maximum Voltage Range 1000 VAC Accuracy +/-3% (AC Voltage/Current), +/-1% (DC Voltage/Resistance), +/-1% (Frequency)
Power Supply AA Battery Display LCD
Battery AA Frequency Rating 45 - 66 Hz
Environmental Conditions 0 - 90% RH at 5 - 30 °C, 0 - 75% RH at 30 - 40 °C, 0 - 45% RH at 40 - 50 °C, 2000 m Altitude Dimensions 61.1 mm L x 259.3 mm W x 43.8 mm H
Includes Attached Test Leads with Removable 4 mm Probe Caps, User Documentation Standards UL Listed, CSA Certified, Category III 1000 V, Category IV 600 V, IEC/EN61010-1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok