Description
Device for checking live 6-24V, AC or DC circuits. Tests for shorts in automotive and truck electrical systems, motor field coils, radio and low-voltage circuits, ground circuit of all lamps, wiing, fuses, etc. Bulb in handle glows when circuit is complete (bulb included).
Specifications
| Brand Name | Klein Tools | Item Name | Low Voltage Tester |
| Type | Low-Voltage Tester | Maximum Voltage Range | 6 - 24 VAC/DC |
| Lead Length | 36 in | Indicator Type | Glow Lamp |
| Material | Metal/Plastic | Color | Red/Black |
| Dimensions | 43.25 in L | Application | Testing for Shorts in Automotive and Truck Electrical Systems, Motor Field Coils, Radio and Low-Voltage Circuits, Ground Circuit of All Lamps, Wiring, Fuses, etc. |
| UPC | 092644691270 |
Packages
| 1 - UNIT - 1 |