×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

KLEIN TOOLS ET45 AC/DC Voltage Tester

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET45
Documents Documents

Description

Klein Tools ET45 is an Electronic Voltage Tester. Designed as a simple, easy to use tester to check, verify or troubleshoot common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. This tester does not require batteries, and features a pocket clip for convenient carrying.


Tests AC voltages from 24V to 240V AC at four useful levels

Tests DC voltages from 32V to 330V at four levels

Built-in test lead holder on back of tester holds the leads in one of two positions: one so that they are spaced correctly to test tamper-resistant US-style outlets and the other for convenient storage of the test leads

Test leads can be docked in the holder for convenient storage

Batteries not required tester is powered by the applied voltage

Safety Rating: CATIII 350V, Class 2, Double insulation

Ingress protection IP44 dust and water resistant

Pocket clip secures tester to pocket for reliable everyday carrying

Specifications

Brand Name Klein Tools Item Name AC/DC Voltage Tester
Type Electronic Voltage Rating 24 - 240 VAC, 32 - 330 VDC
Maximum Voltage Range 240 VAC/330 VDC Lead Length 9 in
Indicator Type AC/DC Level Display Analog LED
Frequency Rating 50/60 Hz Environmental Conditions 2° Pollution
Enclosure Type IP44 Material PCB,Plastic
Dimensions 4.45 in L x 1.05 in W x 1.19 in H Includes Tester
Standards CATIII, CE Certified Application Measures AC/DC Voltage
UPC 092644691843

Packages

1 - UNIT - 1