klnet250

KLEIN TOOLS ET250 AC/DC Voltage/Continuity Tester

Availablefor Backorder
Price $64.34 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:ET250
Documents Documents

Description

Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions.PRODUCT FEATURES:- Automatically selects voltage or continuity; automatically powers on when any measurement is attempted- Backlit LCD display- CAT IV 600V modern solid-state design for safety- Tests GFCI protected circuits- Uses standard replaceable multimeter test leads- Features built-in test lead holders on back of meter- Integrated flashlight- 9.8 ft. (3 m) drop protection- IP53 dust and water resistant

Specifications

Brand Name Klein Tools Item Name AC/DC Voltage and Continuity Tester
Type Digital Power Supply AAA Battery
Display Digital LCD Battery (3) AAA
Enclosure Type IP53 Material Thermoplastic
Dimensions 6-1/16 in L x 2-5/16 in W x 1-41/64 in H Includes Test Leads, Batteries
Standards CAT IV 600V Application Measure Voltage and Continuity and Ensure GFCI Devices are Functioning Properly
UPC 092644690372

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok